The store will not work correctly when cookies are disabled.
-
Item Number
A510-4015-C3-UE
MFG Item Number
A510-4015-C3-UE
Product Description
Drive, AC, 15HP, 460V, 24A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
24 A |
Amps (Variable Torque Rating) |
31 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
599 Hz |
Frame Size |
F3 |
Depth |
6.97 " |
Width |
5.51 " |
Height |
12.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2005-C3-UE
MFG Item Number
A510-2005-C3-UE
Product Description
Drive, AC, 5HP, 230V, 17.5A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
17.5 A |
Amps (Variable Torque Rating) |
22 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F2 |
Depth |
6.97 " |
Width |
5.51 " |
Height |
12.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2001-C-UE
MFG Item Number
A510-2001-C-UE
Product Description
Drive, AC, 1HP, 230V, 5A, CT, N1
Specifications
Specifications
Input Phase |
1 or 3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
5 A |
Amps (Variable Torque Rating) |
6 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F1 |
Depth |
5.91 " |
Width |
5.12 " |
Height |
9.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2002-C-UE
MFG Item Number
A510-2002-C-UE
Product Description
Drive, AC, 2HP, 230V, 8A, CT, N1
Specifications
Specifications
Input Phase |
1 or 3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
8 A |
Amps (Variable Torque Rating) |
9.6 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F1 |
Depth |
5.91 " |
Width |
5.12 " |
Height |
9.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2003-C-UE
MFG Item Number
A510-2003-C-UE
Product Description
Drive, AC, 3HP, 230V, 11A, CT, N1
Specifications
Specifications
Input Phase |
1 or 3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
11 A |
Amps (Variable Torque Rating) |
12 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F2 |
Depth |
6.97 " |
Width |
5.51 " |
Height |
12.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2008-C3-UE
MFG Item Number
A510-2008-C3-UE
Product Description
Drive, AC, 7.5HP, 230V, 25A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
25 A |
Amps (Variable Torque Rating) |
30 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F2 |
Depth |
6.97 " |
Width |
5.51 " |
Height |
12.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2010-C3-UE
MFG Item Number
A510-2010-C3-UE
Product Description
Drive, AC, 10HP, 230V, 33A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
33 A |
Amps (Variable Torque Rating) |
42 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F3 |
Depth |
8.46 " |
Width |
8.27 " |
Height |
11.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2015-C3-UE
MFG Item Number
A510-2015-C3-UE
Product Description
Drive, AC, 15HP, 230V, 47A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
47 A |
Amps (Variable Torque Rating) |
56 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F4 |
Depth |
8.86 " |
Width |
10.43 " |
Height |
14.17 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2020-C3-UE
MFG Item Number
A510-2020-C3-UE
Product Description
Drive, AC, 20HP, 230V, 60A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
20 hp |
HP (Variable Torque Rating) |
25 hp |
Amps (Constant Torque Rating) |
60 A |
Amps (Variable Torque Rating) |
69 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F4 |
Depth |
8.86 " |
Width |
10.43 " |
Height |
14.17 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A510-2025-C3-UE
MFG Item Number
A510-2025-C3-UE
Product Description
Drive, AC, 25HP, 230V, 73A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
73 A |
Amps (Variable Torque Rating) |
80 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
599 Hz |
Frame Size |
F4 |
Depth |
8.86 " |
Width |
10.43 " |
Height |
14.17 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
A510
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved