The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Thomas & Betts
-
EFC050
Thomas & Betts Conduit, Type B Liquidtight Series
Series
Type B Liquidtight
Product Description
Flexible Tubing, 1/2in., Non-Metallic
Specifications
Specifications
Trade Size |
1/2 " |
Diameter |
0.642 " |
Color |
Black |
Temperature Range (F) |
2-140 °F |
Oil Resistant |
No |
Acid Resistant |
No |
Liquid Tight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LTFUS07W-B
Product Description
TC LTFUS08WA LFMC Food UL 2-1/2in W
Specifications
Specifications
Trade Size |
2 " |
Diameter |
2.48 " |
Conduit Material |
Steel |
Color |
White |
Temperature Range (F) |
-30-176 °F |
Oil Resistant |
No |
Acid Resistant |
No |
Liquid Tight |
Yes |
-
TY535M
Thomas & Betts Cable Ties, Mounting Series
Product Description
CABLE TIE 50LB 8in. NAT #10
Specifications
Specifications
Length (In) |
7.8 " |
Nominal Length |
7 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
1.75 " |
Color |
Natural |
Hole Size (in) |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CPO375-5-25
Product Description
SO CPO375525 3/8 THIN WALL TUBING G
Specifications
Specifications
Nom. Inner Diameter (in) |
3/8 " |
Roll Length (ft) |
25 ' |
Color |
Green |
Recovered Diameter |
0.13 " |
Recovered Wall Thickness |
0.03 " |
Adhesive Lining |
No |
Recovery Temperature |
248 °F |
Operating Temperature |
-37-275 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10-401
Thomas & Betts Terminals, Porcelain Series
Product Description
Wire Nut, Porcelain, 300V Rated,
Specifications
Specifications
Max Voltage |
300 V |
Max Temperature Rating |
1,200 °F |
Wire Type |
Copper to Copper |
Color |
Gray |
Style |
Standard |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TY1X3NPW6
Thomas & Betts Wire Duct, TyDuct Series
MFG Item Number
TY1X3NPW6
Product Description
Wire Duct, 1in.Wx3in.H, White, Narrow
Specifications
Specifications
Length |
12 " |
Cover Incl. |
No |
Color |
White |
Length (mm) |
305 mm |
Nominal Height |
3 " |
Nominal Width |
1 " |
-
TY2X2RPG6
Thomas & Betts Wire Duct, TyDuct Series
MFG Item Number
TY2X2RPG6
Product Description
Wire Duct, 2in.Wx2in.H, Gray, Round
Specifications
Specifications
Length |
12 " |
Style |
Round Hole |
Cover Incl. |
No |
Color |
Gray |
Length (mm) |
305 mm |
Nominal Height |
2 " |
Nominal Width |
2 " |
-
MFG Item Number
TYD15X2RPG6
Product Description
Wire Duct, 1.5in.Wx2in.H, Gray, Round
Specifications
Specifications
Length |
72 " |
Style |
Round Hole |
Cover Incl. |
No |
Color |
Gray |
Length (mm) |
1,828.8 mm |
Nominal Height |
2 " |
Nominal Width |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TYD15X3NPG6
Product Description
Wire Duct, 1.5in.Wx3in.H, Gray, Narrow
Specifications
Specifications
Length |
72 " |
Cover Incl. |
No |
Color |
Gray |
Length (mm) |
1,828.8 mm |
Nominal Height |
3 " |
Nominal Width |
1.5 " |
-
MFG Item Number
TYD15X3RPG6
Product Description
Wire Duct, 1.5in.Wx3in.H, Gray, Round
Specifications
Specifications
Length |
72 " |
Style |
Round Hole |
Cover Incl. |
No |
Color |
Gray |
Length (mm) |
1,828.8 mm |
Nominal Height |
3 " |
Nominal Width |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved