The store will not work correctly when cookies are disabled.
-
8120
Triplett Borescopes, CobraCam WIFI Series
Product Description
CobraCam Wifi Wireless Inspection
Specifications
Specifications
Cable Length |
2.9 ' |
Focal Distance |
1-3 " |
Camera Head Diameter |
9.8 mm |
Power Source |
Rechargeable Lithium-Ion Battery |
-
3330
Triplett Cable Testers, TeleTalker 330 Series
Product Description
TeleTalker 330 Linemanft.s Test Set
Specifications
Specifications
PoE Voltage Detection |
No |
Speaker Locator |
No |
Port Cable Detection |
No |
Tone Cable Detection |
Yes |
Loaded Battery Test |
No |
Remote Controllable |
No |
Alert LEDs |
No |
Cable Length Tester |
No |
10/100/1000 Detection |
No |
Video Signal Measurement |
No |
Phone Line Detection |
Yes |
-
3030
Triplett Multimeters, 630 Series
Product Description
Model 630 Classic VOM - 25 ranges
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
Max Current (DC) |
0.3 A |
Max Resistance |
100 MOhm |
Decibels (dB) |
-20-57 dB |
Accuracy % (VDC) |
1.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
3 % |
Continuity W/ Diode Test |
No |
Backlight |
No |
Auto Ranging |
No |
Mirrored Scale |
Yes |
-
79-127
Triplett Test Equipment
Product Description
Test Lead Pkg - All Dmms & Clamp-Ons
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
79-153
Triplett Test Equipment
Product Description
TEST LEADS
-
Product Description
Carrying case with shoulder strap
-
CTX30
Triplett Miscellaneous
Product Description
Tone and Probe Kit
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LongLockers Extended Reach Locking
Specifications
Specifications
Tool Type |
Pliers |
Number of Pieces |
1 |
Pliers |
Yes |
Cutters |
No |
Strippers |
No |
Crimpers |
No |
Jaw Type |
Locking |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
8106
Triplett Borescopes, CobraCam USB 3 Series
Product Description
CobraCam USB Inspection Camera with
Specifications
Specifications
Cable Length |
37 ' |
Focal Distance |
2.5 " |
Color Monitor |
Yes |
Camera Head Diameter |
8.3 mm |
Power Source |
USB Connection |
Availability
Obsolete Item No Longer Available
-
2011
Triplett Railroad Testers, 2000 Series
Product Description
Model 2001 Railroad Test Set with
Specifications
Specifications
AC Voltage Range |
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC |
DC Voltage Ranges |
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC |
AC Current Range |
1.5 A, 6 A, 30 A |
DC Current Ranges |
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A |
Resistance Ranges |
5 Ohms, 500 Ohms |
AC Voltage Accuracy |
3 % |
DC Voltage Accuracy |
1.5 % |
AC Current Accuracy |
3 % |
DC Current Accuracy |
1.5 % |
Resistance Accuracy |
2 % |
Cab Filter |
100 Hz, 250 Hz |
Code Function - On Time |
3-100 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved