The store will not work correctly when cookies are disabled.
-
9065
Triplett Multimeters
Product Description
True RMS DMM w/ 20k data points,
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
60 MOhm |
Frequency |
1-60,000 kHz |
Thermal Imager |
No |
Capacitance |
60 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4.83 |
Mirrored Scale |
No |
Availability
Obsolete Item No Longer Available
-
MM650
Triplett Multimeters, MM650 Series
Product Description
CAT IV True RMS Multimeter
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
60 MOhm |
Frequency |
10 kHz |
Thermal Imager |
No |
Capacitance |
6,000 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1101-NIST
Product Description
1101 Multimeter with Certificate of
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (DC) |
10 A |
Max Resistance |
2 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
1.2 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
9007A-NIST
Product Description
9007A Multimeter with Certificate
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
20 MOhm |
Frequency |
0.001-2 kHz |
Thermal Imager |
No |
Capacitance |
0.000001-200 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
9045-NIST
Product Description
9045 Multimeter with Certificate of
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
60 MOhm |
Frequency |
0.001-10,000 kHz |
Thermal Imager |
No |
Capacitance |
0.01-4,000 µF |
Accuracy % (VDC) |
0.8 % |
NIST Certified |
Yes |
Accuracy % (VAC) |
0.8 % |
Continuity W/ Diode Test |
No |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM200
Triplett Multimeters
Product Description
Compact Multimeter with EBTN
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Resistance |
20 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
No |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MM200-NIST
Product Description
MM200 Multimeter with Certificate
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Resistance |
20 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
Yes |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
No |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM300
Triplett Multimeters
Product Description
TRMS Manual Ranging Digital
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
2 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.8 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.8 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Number of Displayed Digits |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MM300-NIST
Product Description
MM300 Multimeter with Certificate
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
2 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.8 % |
NIST Certified |
Yes |
Accuracy % (VAC) |
0.8 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Number of Displayed Digits |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM350
Triplett Multimeters
Product Description
TRMS Auto Ranging Digital Multimeter
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
5,000 kHz |
Thermal Imager |
No |
Capacitance |
2,000 µF |
Accuracy % (VDC) |
0.8 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.8 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
Yes |
Number of Displayed Digits |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved