The store will not work correctly when cookies are disabled.
-
9045
Triplett Multimeters, 9045 Series
Product Description
Model 9045 True RMS DMM w/ Temp.,
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
60 MOhm |
Frequency |
0.001-9,999 kHz |
Thermal Imager |
No |
Capacitance |
0.04-4,000 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.8 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9325
Triplett Multimeters, 9325 Series
Product Description
Model 9325 True RMS AC/DC Clamp-On
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
1,000 A |
Max Current (DC) |
1,000 A |
Max Resistance |
60 MOhm |
Frequency |
0.01-10 kHz |
Capacitance |
0.04-4,000 µF |
Accuracy % (VDC) |
1.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.8 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
No. of Displayed Digits |
4 |
Jaw Size |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3388
Triplett Electrical Testers, Fox & Hound HotWire Series
Series
Fox & Hound HotWire
Product Description
HotWire Fox & Hound Live Wire
Specifications
Specifications
Temperature Measurement |
No |
Backlight |
No |
Max Voltage (AC) |
240 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
79-374
Triplett Test Equipment
Product Description
TEST LEADS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2010
Triplett Railroad Testers, 2000 Series
Product Description
Model 2000 Railroad Test Set with
Specifications
Specifications
AC Voltage Range |
1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC |
DC Voltage Ranges |
0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC |
AC Current Range |
1.5 A, 6 A, 30 A |
DC Current Ranges |
0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A |
Resistance Ranges |
5 Ohms, 500 Ohms |
AC Voltage Accuracy |
3 % |
DC Voltage Accuracy |
1.5 % |
AC Current Accuracy |
3 % |
DC Current Accuracy |
1.5 % |
Resistance Accuracy |
2 % |
Code Function - On Time |
3-100 % |
-
1101
Triplett Multimeters, 1101-B Series
Product Description
Model 1101-B Compact DMM with
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (DC) |
10 A |
Max Resistance |
2 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.8 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2030
Triplett Multimeters, 2030-C Series
Product Description
Model 2030-CPocket-Sized
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (AC) |
0.4 A |
Max Current (DC) |
0.4 A |
Max Resistance |
4 MOhm |
Frequency |
0.01-10 kHz |
Thermal Imager |
No |
Capacitance |
0.04-100 µF |
Accuracy % (VDC) |
0.8 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3375
Triplett Electrical Testers, Fox & Hound Jr Series
Product Description
Fox & Hound Jr. Compact Wire &
Specifications
Specifications
Temperature Measurement |
No |
Backlight |
No |
Max Voltage (AC) |
120 VAC |
-
3399
Triplett Electrical Testers, Fox & Hound Series
Product Description
Fox 2 & Hound 3 Wire Tracing Kit w/
Specifications
Specifications
Temperature Measurement |
No |
Backlight |
No |
-
8115
Triplett Borescopes, CobraCam 2 Series
Product Description
CobraCam Portable Inspection Camera
Specifications
Specifications
Cable Length |
6 ' |
Viewing Angle (Degrees) |
54 ° |
Focal Distance |
1-3 " |
Monitor Size |
2.4 " |
Color Monitor |
Yes |
IP Rating |
IP67 |
Camera Head Diameter |
10.3 mm |
Min Bend Radius |
1.5 |
Detachable Display |
No |
Power Source |
4 AA Alkaline Batteries |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Test & Measurement
Shopping Options
Number of Displayed Digits
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved