The store will not work correctly when cookies are disabled.
-
AVR550U
Tripp-Lite Power Supplies, AVR Series
Product Description
550VA UPS System Low Profile
Specifications
Specifications
Volt Amp Capacity (VA) |
550 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Half Load) |
5.5 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AVRX750U
Tripp-Lite Power Strips, AVR Series
Product Description
750VA International UPS System Low
Specifications
Specifications
Nominal Input Voltage |
240 VAC |
Frequency |
60 Hz |
Output Watts |
450 W |
Circuit Breaker |
10 A |
Number of Outlets |
6 |
Telephone Protection |
Yes |
Network Protection |
Yes |
Power Switch |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AVR750U
Tripp-Lite Power Supplies, AVR Series
Product Description
750VA UPS System Low Profile
Specifications
Specifications
Volt Amp Capacity (VA) |
750 VA |
Watt Capacity |
450 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
12 |
Run Time (Full Load) |
3 Min |
Run Time (Half Load) |
8.6 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AVRX550U
Tripp-Lite Power Supplies, AVR Series
Product Description
550VA International UPS System Low
Specifications
Specifications
Volt Amp Capacity (VA) |
550 VA |
Watt Capacity |
300 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Half Load) |
5.1 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AVR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved