The store will not work correctly when cookies are disabled.
-
Product Description
Motor, 7.5 HP, 1800 RPM, 213TC
Specifications
Specifications
Kilowatts |
5.6 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
19.1 A |
Composition |
Cast Iron |
Model Number |
GE35 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 10 HP, 1800 RPM, 215TC
Specifications
Specifications
Kilowatts |
7.5 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
25.7 A |
Composition |
Cast Iron |
Model Number |
GE22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 1 HP, 1800 RPM, 143T
Specifications
Specifications
Kilowatts |
0.7 kW |
RPM |
1,760 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
3 A |
Composition |
Cast Iron |
Model Number |
GG03 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 25 HP, 1800 RPM, 284T
Specifications
Specifications
Kilowatts |
18.6 kW |
RPM |
1,775 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
58 A |
Composition |
Cast Iron |
Model Number |
GA05 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 2 HP, 1800 RPM, 145T
Specifications
Specifications
Kilowatts |
1.5 kW |
RPM |
1,745 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
5.3 A |
Composition |
Cast Iron |
Model Number |
GG05 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 2 HP, 1800 RPM, 145TC
Specifications
Specifications
Kilowatts |
1.5 kW |
RPM |
1,745 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
5.3 A |
Composition |
Cast Iron |
Model Number |
GG23 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 30 HP, 1800 RPM, 286T
Specifications
Specifications
Kilowatts |
22.4 kW |
RPM |
1,775 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
70 A |
Composition |
Cast Iron |
Model Number |
GA07 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 30 HP, 1800 RPM, 286TC
Specifications
Specifications
Kilowatts |
22.4 kW |
RPM |
1,775 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
70 A |
Composition |
Cast Iron |
Model Number |
GA26 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 3 HP, 1800 RPM, 182T
Specifications
Specifications
Kilowatts |
2.2 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
7.8 A |
Composition |
Cast Iron |
Model Number |
GF03 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Motor, 40 HP, 1800 RPM, 324TC
Specifications
Specifications
Kilowatts |
29.8 kW |
RPM |
1,780 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Composition |
Cast Iron |
Model Number |
GC21 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved