The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Veris Industries
-
HO2XMSTD1
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2XMSTD1
Product Description
RH Outdoor, 2pct., 4-20mA, Temp, 10k T2, 1
Specifications
Specifications
Application |
Outdoor |
Output |
4-20 mA |
Input |
12-30 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
-40-122 °F |
Temperature Sensor |
Yes |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
MFG Item Number
HWX2XSTJX3F
Product Description
RH Wall, 2pct., Temp, 10k Dale, 10kSPS/PBO
Specifications
Specifications
Application |
Indoor |
Humidity Range |
0-100 % RH |
Temperature Range |
50-95 °F |
Temperature Sensor |
Yes |
Override |
Yes |
Set Point |
Yes |
RoHS Compliant |
Yes |
-
MFG Item Number
HWX3XSTDX3F
Product Description
RH Wall, 3pct., Temp, 10k T2, PB & SP, 10k
Specifications
Specifications
Application |
Indoor |
Humidity Range |
0-100 % RH |
Temperature Range |
50-95 °F |
Temperature Sensor |
Yes |
Override |
Yes |
Set Point |
Yes |
RoHS Compliant |
Yes |
-
TWLP00
Veris Industries HVAC Sensors, TW PROTOCOL Series
Product Description
Temp, Wall, LCD, 10mV/C, Linitemp
Specifications
Specifications
Application |
Indoor |
Temperature Range (F) |
32-122 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
TJBDR00
Veris Industries HVAC Sensors, TJ Series
Product Description
Temp, VAV, 4 In SS Probe w/Plate, 10k
Specifications
Specifications
Application |
Duct, Fan Coils |
Output |
10 mV |
Temperature Range (F) |
-13-221 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
-
Item Number
H6812-1200A-.3VR20
MFG Item Number
H6812-1200A-.3VR20
Product Description
Current Transformer, Split Core, Size
Specifications
Specifications
Split Core |
Yes |
Output |
0.333 VAC |
Frequency Range |
50-60 Hz |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved