The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-70HF120
Product Description
DIODE, DO-5, 1200V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
-
MFG Item Number
VS-VSKC91/16
Product Description
PMOD, CC-Diode, 1600V, 95A, RoHS,
Specifications
Specifications
Circuit |
Diode Doubler Common Cathode |
It (rms) |
157 A |
It (avg) |
100 A |
Vrrm |
1,600 V |
Mounting Centers |
80 mm |
-
Item Number
VS-64432119AA
MFG Item Number
VS-64432119AA
Product Description
LEAD SET IAP MAP SMAP 1SX & 1DX
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT91/12
Product Description
PMOD, Dual-SCR, 1200V, 95A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
210 A |
It (avg) |
95 A |
Vrrm |
1,200 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
Item Number
VSKE166/12PBF
MFG Item Number
VS-VSKE166/12PBF
Product Description
PMOD, Single-Diode, 1200V, 165A, RoHS,
Specifications
Specifications
Circuit |
Single Diode |
It (rms) |
260 A |
It (avg) |
165 A |
Vrrm |
1,200 V |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-25RIA120S90
Product Description
SCR, TO-48, 1200V, 25A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
40 A |
It (avg) Amps |
25 A |
Itsm Amps |
370 A |
I2T@60Hz (A2Sec) |
560 |
I2T@50Hz (A2Sec) |
615 |
Vtm (Volts) |
1.7 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Stud Size |
1/4-28 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS-110RKI120PBF
MFG Item Number
VS-110RKI120PBF
Product Description
SCR, TO-94, 1200V, 110A, RoHS,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFR80
Product Description
Diode, DO-5, 800V, 70A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
70HF80
Vishay Diodes, 70HF Series
MFG Item Number
VS-70HF80
Product Description
Diode, DO-5, 800V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-90MT120KPBF
Product Description
BRIDGE RECT, 1200V, 90A, 3PH DIODE,
Specifications
Specifications
It (avg) |
90 |
Vrrm |
1,200 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved