- Home
- Products
- Wago
-
773-108Wago TerminalsItem Number773-108MFG Item Number51198215Product DescriptionPUSH WIRE connector for junctionSpecifications
Specifications Max Voltage 400 V Max Temperature Rating 140 °F Color Transparent Style Push In Water Resistant No Direct Burial No Strain Relief No Availability -
773-104/PW25-0400Wago TerminalsItem Number773-104/PW25-0400MFG Item Number51243195Product DescriptionPUSH WIRE connector for junctionSpecifications
Specifications Max Voltage 400 V Max Temperature Rating 140 °F Color Transparent Style Push In Package Quantity 400 Water Resistant No Direct Burial No Strain Relief No Availability -
258-025/K099-9999/000-006Wago LabelsItem Number258-025/K099-9999/000-006MFG Item Number51273038Product Description3:1 Polyolefin Heatshrink 1/2 InchAvailability
Shop By
Close
Shopping Options
Manufacturer
Style
Package Quantity
Direct Burial
Minimum Wire Size
Maximum Wire Size
Max Temperature Rating
Wire Type
Strain Relief
Water Resistant
Approvals
Max Voltage
Color
Package Type