The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
WEG Electric
-
Item Number
RW17-1D3-U017
MFG Item Number
RW17-1D3-U017
Product Description
Overload Relay, 11.0-17.0A, Class 10
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FAN-FD56/140-15MM
MFG Item Number
FAN-FD56/140-15MM
Product Description
FAN MOTOR 56/140 FRAME
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CWC016-01-30C03
MFG Item Number
CWC016-01-30C03
Product Description
Mini Contactor, 3-P N/O, 24VDC Coil,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Coil Voltage |
24 VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
22 A |
UL Motor Switching (AC3) |
16 A |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MPW40-3-U016
WEG Electric Manual Motor Protectors, MPW Series
MFG Item Number
MPW40-3-U016
Product Description
MAN.MTR PROTECTOR 10.0-16.0A
Specifications
Specifications
Operating Current |
40 A |
IP Rating |
IP20 |
HP 120V 1PH |
1 hp |
HP 230/240V 1PH |
3 hp |
HP 200/208V 3PH |
5 hp |
HP 230/240V 3PH |
5 hp |
HP 460/480V 3PH |
10 hp |
HP 575/600V 3PH |
15 hp |
Phase |
1, 3 |
Poles |
3 |
Trip Class |
Class 10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Aux Contact Block, 1NO & 1NC, 600V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
STS-180/210
Product Description
Stationary Switch
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SCP-189-227/250VLTG
MFG Item Number
SCP-189-227/250VLTG
Product Description
CAPACITOR 189/227 MFD 250 VOLT, J2
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RCP-30/400V
Product Description
Capacitor, 30 Mfd, 400V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RCP-60/400v
Product Description
RUN CAP 60 MICROFARADS AT 400v, J2
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
STS-56/140-C
Product Description
START SWITCH, J2
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved