Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. R1124NC18J
    R1124NC18J
    Westcode Semiconductors SCRs, R Series
    Item Number
    R1124NC18J
    MFG Item Number
    R1124NC18J
    Series
    R
    Product Description
    SCR, TO-200AD, 1800V, 2268A, TQ=50
    Specifications
    Specifications
    Vdrm (Volts) 2,100 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,800 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,263 A
    It (avg) Amps 744 A
    Itsm Amps 13,500 A
    I2T@60Hz (A2Sec) 910,000
    Vtm (Volts) 2.3 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 70 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
  2. A54300PLT
    A54300PLT
    Westcode Semiconductors Miscellaneous
    Item Number
    A54300PLT
    MFG Item Number
    A54300PLT
    Product Description
    HEAT SINK 300MM LENGTH WITH PLATES
    Increase
    Decrease
    Availability
  3. ES-100-10
    ES-100-10
    Westcode Semiconductors Miscellaneous
    Item Number
    ES-100-10
    MFG Item Number
    ES-100-10
    Product Description
    HARDWARE 24in. TWISTED PR W/BARE LEAD
    Increase
    Decrease
    Availability
  4. N0131SJ120
    N0131SJ120
    Westcode Semiconductors Miscellaneous
    Item Number
    N0131SJ120
    MFG Item Number
    N0131SJ120
    Product Description
    SCR, TO-83, 1200V, 85A
    Increase
    Decrease
    Availability
  5. W1263YC160
    W1263YC160
    Westcode Semiconductors Diodes, W1263 Series
    Item Number
    W1263YC160
    MFG Item Number
    W1263YC160
    Series
    W1263
    Product Description
    Diode, DO-200AA-1, 1600V, 1263A
    Specifications
    Specifications
    Vrrm (Volts) 1,600 V
    IF (rms) Amps 2,289 A
    IF (avg) Amps 1,263 A
    Ifsm Amps 11,700 A
    I2T@50Hz (A2Sec) 684,000
    Vfm (Volts) 2.12 V
    trr (nanoseconds) 17,000 ns
    Junction Temperature -40-347 °F
    Increase
    Decrease
    Availability
  6. W1263YC250
    W1263YC250
    Westcode Semiconductors Diodes, W1263 Series
    Item Number
    W1263YC250
    MFG Item Number
    W1263YC250
    Series
    W1263
    Product Description
    Diode, DO-200AA-1, 2500V, 1263A
    Specifications
    Specifications
    Vrrm (Volts) 2,500 V
    IF (rms) Amps 2,289 A
    IF (avg) Amps 1,263 A
    Ifsm Amps 11,700 A
    I2T@50Hz (A2Sec) 684,000
    Vfm (Volts) 2.12 V
    trr (nanoseconds) 17,000 ns
    Junction Temperature -40-347 °F
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved