The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Westcode Semiconductors
-
MFG Item Number
R1124NC18J
Product Description
SCR, TO-200AD, 1800V, 2268A, TQ=50
Specifications
Specifications
Vdrm (Volts) |
2,100 V |
Idrm Peak (mA) |
0.15 mA |
Vrrm (Volts) |
1,800 V |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,263 A |
It (avg) Amps |
744 A |
Itsm Amps |
13,500 A |
I2T@60Hz (A2Sec) |
910,000 |
Vtm (Volts) |
2.3 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
70 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-125 °F |
-
A54300PLT
Westcode Semiconductors Miscellaneous
MFG Item Number
A54300PLT
Product Description
HEAT SINK 300MM LENGTH WITH PLATES
-
ES-100-10
Westcode Semiconductors Miscellaneous
MFG Item Number
ES-100-10
Product Description
HARDWARE 24in. TWISTED PR W/BARE LEAD
-
MFG Item Number
N0131SJ120
Product Description
SCR, TO-83, 1200V, 85A
-
W1263YC160
Westcode Semiconductors Diodes, W1263 Series
MFG Item Number
W1263YC160
Product Description
Diode, DO-200AA-1, 1600V, 1263A
Specifications
Specifications
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
2,289 A |
IF (avg) Amps |
1,263 A |
Ifsm Amps |
11,700 A |
I2T@50Hz (A2Sec) |
684,000 |
Vfm (Volts) |
2.12 V |
trr (nanoseconds) |
17,000 ns |
Junction Temperature |
-40-347 °F |
-
W1263YC250
Westcode Semiconductors Diodes, W1263 Series
MFG Item Number
W1263YC250
Product Description
Diode, DO-200AA-1, 2500V, 1263A
Specifications
Specifications
Vrrm (Volts) |
2,500 V |
IF (rms) Amps |
2,289 A |
IF (avg) Amps |
1,263 A |
Ifsm Amps |
11,700 A |
I2T@50Hz (A2Sec) |
684,000 |
Vfm (Volts) |
2.12 V |
trr (nanoseconds) |
17,000 ns |
Junction Temperature |
-40-347 °F |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved