MCPC1250E
Crydom Relays, MCPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCPC1250E

Crydom Relays, MCPC Series
In stock
Item Number
MCPC1250E
MFG Item Number
MCPC1250E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, MCPC Series
Item #
MCPC1250E
MICROCONTROLLER SSR, PHASE CONTROL

MCPC Series Information

  • Microprocessor based proportional controller / SSR
  • Ratings from 25A to 90A @ 48‑530 VAC
  • Low‑voltage,current,or potentiometer control
  • Output status indicator
  • Separate output enable / disable control
  • 0‑100% Control Range
  • For use with resistive loads only

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCPC1250E
Item Number MCPC1250E
Manufacturer Crydom
Product Series MCPC
Family Series Crydom Relays, MCPC Series
Mounting Surface
Status Indicator No
Auxiliary Switch No
Input Signal 8-32 VDC
Input Polarity AC/DC
Output Voltage 48-140 VAC
Nominal Output Voltage 48 VAC, 120 VAC
Current Rating 50 A
Transient Overvoltage 400 V
Termination Screw Terminal/Saddle Clamp
Output Type SCR
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved