The store will not work correctly when cookies are disabled.
MDC-2FP-2M
Mencom Cordsets, Micro-DC Series
MFG Item Number
MDC-2FP-2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Micro-DC Series
2 PL MDC FEM PLG 22AWG 2M
Micro-DC Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MDC-2FP-2M |
Item Number |
MDC-2FP-2M |
Manufacturer |
Mencom |
Product Series |
Micro-DC |
Family Series |
Mencom Cordsets, Micro-DC Series |
Cable Type |
AWM, PVC |
Number of Pins |
5 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
300 VAC, 300 VDC |
Cable Color |
Yellow |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
2 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
2 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.166 lbs |
Gross Weight |
0.166 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved