MDE45-4MMP-4M
Mencom Cordsets, M12 Ethernet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDE45-4MMP-4M

Mencom Cordsets, M12 Ethernet Series
In stock
Item Number
MDE45-4MMP-4M
MFG Item Number
MDE45-4MMP-4M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, M12 Ethernet Series
Item #
MDE45-4MMP-4M
4 PL M-M EXT CBL 4M

M12 Ethernet Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDE45-4MMP-4M
Item Number MDE45-4MMP-4M
Manufacturer Mencom
Product Series M12 Ethernet
Family Series Mencom Cordsets, M12 Ethernet Series
Cable Type AWM, PVC
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Male
Maximum Voltage 60 VAC, 60 VDC
Cable Color Teal
Current Rating 2 A
Connector Size M12 x 1.00
Length 4 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 4
Number of Keys 3
Wire Gauge (AWG) 24
Temperature Range (C) -20-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector M12
Approvals cULus
RoHS Yes
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved