MFC-305C
Sealmaster Bearings, MFC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MFC-305C

Sealmaster Bearings, MFC Series
In stock
Item Number
MFC-305C
MFG Item Number
MFC-305C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, MFC Series
Item #
MFC-305C
Bearing

MFC Series Information

  • Cast Iron Piloted Flange Cartridge Housing
  • Setscrew Locking
  • Medium Duty
  • Contact Optional Seal

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MFC-305C
Item Number MFC-305C
Manufacturer Sealmaster
Product Series MFC
Family Series Sealmaster Bearings, MFC Series
Shaft Diameter (mm) 0.025 mm
Bearing Type Flange Cartridge
Seal Type Contact Seal
Locking Device Set Screw
Shaft Range 20-125
Insert Material Black Oxide, Cast Steel
Housing Material Cast Iron
Net Weight 0.1794 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved