The store will not work correctly when cookies are disabled.
MHP-C133L
Pepperl Fuchs Photoelectric Sensors
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, Series
Photoelectric (Automation), 454243
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
454243 |
Item Number |
MHP-C133L |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Photoelectric Sensors |
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
2.48 " |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Connection Type |
Cable |
Operating Mode |
Dark On, Light On |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP69K |
Switching Frequency |
500 Hz |
Approvals |
CE, cULus |
Net Weight |
0.4012 lbs |
Gross Weight |
0.4012 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved