The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ML300-R-6M-RT/25/102/115
Pepperl Fuchs Photoelectric Sensors, ML300 Series
In stock
Item Number
ML300-R-6M-RT/25/102/115
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, ML300 Series
Item #
ML300-R-6M-RT/25/102/115
Photoelectric (Automation), 238201
The ML300 series has a robust miniature housing and all the standard functional principles.Of particular note are the sensors with analog output,which return a value proportional to the distance.The 45 Degrees plug/cable connection ensures flexible mounting.An LED indicates a weak signal, e.g. due to dirt.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
238201
Item Number
ML300-R-6M-RT/25/102/115
Manufacturer
Pepperl Fuchs
Product Series
ML300
Family Series
Pepperl Fuchs Photoelectric Sensors, ML300 Series
Power Type
DC
Beam Type
Visible Red
Max Range
26.24 '
Operating Voltage Range
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Number of Outputs
1
Output Type
NPN
Operating Mode
Light On
Connection Type
Cable
Max Load Current
0.1 A
Matching Source Unit
ML300-T-6m-RT/115
Package Style
Cubic
Composition
Non-Metallic
Environmental Rating
IP65
Switching Frequency
1,000 Hz
Net Weight
0.1654 lbs
Gross Weight
0.1654 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved