The store will not work correctly when cookies are disabled.
ML8-8-HGU-50-RT/103143162
Pepperl Fuchs Photoelectric Sensors
In stock
Item Number
ML8-8-HGU-50-RT/103143162
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, Series
Item #
ML8-8-HGU-50-RT/103143162
Photoelectric (Automation), 204318
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
204318 |
Item Number |
ML8-8-HGU-50-RT/103143162 |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Photoelectric Sensors |
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.96 " |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
12 VDC, 24 VDC |
Connection Type |
4 Pin M8 Connector |
Operating Mode |
Light On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP65, IP67 |
Approvals |
CE, cULus |
Net Weight |
0.0397 lbs |
Gross Weight |
0.0397 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved