The store will not work correctly when cookies are disabled.
MMP337W71-MAL-3
In stock
Item Number
MMP337W71-MAL-3
MFG Item Number
MMP337W71-MAL-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MMP337W71-MAL-3 Marker Plate and Tag
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MMP337W71-MAL-3 |
Item Number |
MMP337W71-MAL-3 |
Manufacturer |
Panduit |
Family Series |
Panduit Labels |
Material Type |
Aluminum |
Background Color |
Silver |
Label Height |
2.12 " |
Label Width |
3.37 " |
Legend |
(Blank) |
Unit Of Measure |
Each |
Quantity |
1 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved