MPR2-2
Dwyer Instruments HVAC Valves, MPR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPR2-2

Dwyer Instruments HVAC Valves, MPR Series
In stock
Item Number
MPR2-2
MFG Item Number
MPR2-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, MPR Series
Item #
MPR2-2
Air/Water Press Reg 0-30 PSI

MPR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPR2-2
Item Number MPR2-2
Manufacturer Dwyer Instruments
Product Series MPR
Family Series Dwyer Instruments HVAC Valves, MPR Series
Pipe Size 0.25 "
Max Operating Pressure 250 psi
Regulating Pressure 0-30 psi
Connection Type NPT
Material Zinc
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved