MRA-F130-120D1
Sick Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MRA-F130-120D1

Sick Encoders
In stock
Item Number
MRA-F130-120D1
MFG Item Number
6028628
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
MRA-F130-120D1
6028628, Wire Draw Mechanism

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6028628
Item Number MRA-F130-120D1
Manufacturer Sick
Family Series Sick Encoders
Measuring Range 0-20 m
Encoder Without
Programmable No
Wire Material Stainless Steel
Total Draw Wire Length 20.2 m
Housing Material Aluminum
IP Rating IP64
Net Weight 11.415 lbs
Gross Weight 12.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved