MSCP1000
Veris Industries Switches, MSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSCP1000

Veris Industries Switches, MSC Series
In stock
Item Number
MSCP1000
MFG Item Number
MSCP1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MSC Series
Item #
MSCP1000
Sensor,Motion,Ceiling,PIR,1000ft

MSC Series Information

  • Wide coverage
  • Daylight sensing
  • Adjustable time delay
  • Adjustable coverage
  • Auxiliary relay
  • Tamper resistant cover
APPLICATIONS:
  • Lighting control based on occupancy
  • Reducing energy usage
  • Key component for LEED certification programs retrofit installations
  • MSC1000 ‑ best for conference rooms,classrooms,and other general applications
  • MSCD2000 ‑ best for multi‑stall bathrooms,large conference rooms,and warehouses
  • MSCU2000 ‑ best for lobbies,aisles,and great for multi‑stall bathrooms
MSC Series Occupancy Sensors employ passive infrared (PIR) and/or ultrasonic technologies to accurately detect occupancy and automatically switch room lighting.The low‑profile sensor is ceiling‑mounted to maximize motion sensitivity in large areas with obstructions.With a 360 degree field of view,and up to 2000 square feet of coverage area,the ceiling‑mounted occupancy sensor is ideal for conference rooms,classrooms,multi‑stall bathrooms,and large office areas.The MSC series also incorporates an integral photosensor to prevent lights from switching on when sufficient ambient light is present,as commonly found in windowed areas.Installation and configuration are simple.The sensor readily mounts to drop ceilings,and it features front adjustments for setting sensitivity and time delay.The sensor also features an auxiliary relay for use with building automation and HVAC systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSCP1000
Item Number MSCP1000
Manufacturer Veris Industries
Product Series MSC
Family Series Veris Industries Switches, MSC Series
Coverage Angle (Deg) 360 °
Coverage Area (sq ft) 1,000
Time Delay Adjustable - 15s-30m
Ambient Light Sensor Yes
DC Voltage 24 VDC
Approvals cULus, FCC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved