The store will not work correctly when cookies are disabled.
MSFT-24C
Sealmaster Bearings, MSFT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Two Bolt Flange Bearing, 1.5 In
- Medium Duty
- Two Bolt Flange Units
- Setscrew Locking
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
703201 |
Item Number |
MSFT-24C |
Manufacturer |
Sealmaster |
Product Series |
MSFT |
Family Series |
Sealmaster Bearings, MSFT Series |
Bearing Type |
Two Bolt Flange |
Seal Type |
Single Lip Contact |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.5 " |
Shaft Range |
1.5-1.99 |
Insert Material |
52100 Steel, Black Oxide |
Housing Material |
Cast Iron |
Net Weight |
0.325 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved