The store will not work correctly when cookies are disabled.
MSP1500CL2
MFG Item Number
MSP1500CL2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Occsens,Pir,Ceiling,Ln.Voltage,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MSP1500CL2 |
Item Number |
MSP1500CL2 |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Switches |
Coverage Area (sq ft) |
1,500 |
AC Voltage |
120 VAC |
Switch Configuration |
Three Way |
Time Delay |
Auto-Adjusting |
Color |
Clear |
Approvals |
cULus |
Net Weight |
0.5 lbs |
Gross Weight |
0.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved