The store will not work correctly when cookies are disabled.
MX-1
Name Brand Replacements™ Contactors
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Contactors, Type M Line-Arc, Class 8503, and 7004 Series
CONTACT KIT, TYPE M LINE-ARC, CLASS
Type M Line-Arc, Class 8503, and 7004 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MX-1 |
Item Number |
MX-1 |
Manufacturer |
Name Brand Replacements™ |
Product Series |
Type M Line-Arc, Class 8503, and 7004 |
Family Series |
Name Brand Replacements™ Contactors |
Poles |
2 |
Frame Size |
1, 2 |
OEM Name |
Square D |
Product Series |
Type M Line-Arc, Class 8503, and 7004 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved