The store will not work correctly when cookies are disabled.
N4X-FG-100804CHSC
Adalet Enclosures, N4X-FG-CHSC Series
In stock
Item Number
N4X-FG-100804CHSC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, N4X-FG-CHSC Series
Enclosure, 11.62in.Hx9.41in.Wx4.25in.D,
N4X-FG-CHSC Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
23344 |
Item Number |
N4X-FG-100804CHSC |
Manufacturer |
Adalet |
Product Series |
N4X-FG-CHSC |
Family Series |
Adalet Enclosures, N4X-FG-CHSC Series |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Latching Mechanism |
Screws |
NEMA Rating |
NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 6P |
Nominal Height |
10 " |
Nominal Width |
8 " |
Nominal Depth |
4 " |
Approvals |
CSA, cULus, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved