NAT2-18-56CB
Worldwide Electric Corporation Motors, NAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NAT2-18-56CB

Worldwide Electric Corporation Motors, NAT Series
In stock
Item Number
NAT2-18-56CB
MFG Item Number
NAT2-18-56CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, NAT Series
Item #
NAT2-18-56CB
Motor, AC,2HP, 1800 RPM,

NAT Series Information

  • C‑Face Mounting with Removable Base
  • Totally Enclosed Fan Cooled
  • 1800 and 3600 RPM
  • 1/3 to 3 HP
  • Three‑Phase
The NAT Series offers fractional horsepower general purpose motors. The inverter‑duty motors use a shaft slinger to keep moisture and contaminants from the drive‑end bearing. In addition to the standard 1.15 service factor, the NAT series is suitable for 50 Hz operation with a 1.0 service factor. NAT motors have a NEMA 56C frame and are CSA certified for Canada and the United States.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NAT2-18-56CB
Item Number NAT2-18-56CB
Manufacturer Worldwide Electric Corporation
Product Series NAT
Family Series Worldwide Electric Corporation Motors, NAT Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 78 %
Full Load Current 2.9 A
Service Factor 1.15
Inverter Duty Yes
Bearing Type Ball
Approvals CE, CSA
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved