NSD4
Brush Fuses Fuses, NSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSD4

Brush Fuses Fuses, NSD Series
In stock
Item Number
NSD4
MFG Item Number
NSD4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NSD Series
Item #
NSD4
FUSE

NSD Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Offset Blade
  • IEC, BS88 Approvals
NSD Series of Brush Fuses with offset blades are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear. The fuses comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NSD4
Item Number NSD4
Manufacturer Brush Fuses
Product Series NSD
Family Series Brush Fuses Fuses, NSD Series
Current Rating 4 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Offset Blade
Trip Indicator No
Alarm Contact No
Body Length (in) 1.36 "
Approvals BS88, IEC
RoHS No
Net Weight 0.035 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved