The store will not work correctly when cookies are disabled.
NZM2-XDGV
Klockner-Moeller, Div of Eaton Corp. Industrial Accessories
MFG Item Number
NZM2-XDGV
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NZM2-XDGV |
Item Number |
NZM2-XDGV |
Manufacturer |
Klockner-Moeller, Div of Eaton Corp. |
Family Series |
Klockner-Moeller, Div of Eaton Corp. Industrial Accessories |
Padlockable |
Yes |
Color |
Black |
Handle Type |
Rotary Handle Operating Mechanism |
Net Weight |
0.18 lbs |
Gross Weight |
0.215 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved