The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NZMB1-A40
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, NZM1 Series
MFG Item Number
NZMB1-A40
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, NZM1 Series
IEC ONLY! TM MCCB 40A 3P ADJ THERM
Panel Mount 3 ~ 125 Amps 3/4 Poles IEC 60947‑2 440/690 VAC 500 VDC The NZM1 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 3 A and 125 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
NZMB1-A40
Item Number
NZMB1-A40
Manufacturer
Klockner-Moeller, Div of Eaton Corp.
Product Series
NZM1
Family Series
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, NZM1 Series
Poles
3
Current Rating
40 A
Max Voltage
440 VAC
Protection
System & Cable
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
IEC Standard
60947-2
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Approvals
CCC, CE, CSA, UL
Gross Weight
3.5 lbs
Net Weight
3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved