The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NZMH4-VEF1000-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, NZM4 Series
In stock
Item Number
NZMH4-VEF1000-NA
MFG Item Number
NZMH4-VEF1000-NA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, NZM4 Series
UL/CSA/IEC ELEC TRIP MCCB 1000A 3P
Panel Mount 600 ~ 1600 Amps 3/4 Poles IEC 60947‑2 690/1000 VAC The NZM4 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 600 A and 1600 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
NZMH4-VEF1000-NA
Item Number
NZMH4-VEF1000-NA
Manufacturer
Klockner-Moeller, Div of Eaton Corp.
Product Series
NZM4
Family Series
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, NZM4 Series
Poles
3
Current Rating
1,000 A
Max Voltage
690 VAC
Protection
System & Cable
Trip Unit
Electronic
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Approvals
CCC, CE, CSA, UL
Gross Weight
8.3 lbs
Net Weight
8.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved