The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NZMN3-AEF400-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, NZM3 Series
In stock
Item Number
NZMN3-AEF400-NA
MFG Item Number
NZMN3-AEF400-NA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, NZM3 Series
UL/CSA/IEC ELEC TRIP MCCB 400A 3P
Panel Mount 250 ~ 630 Amps 3/4 Poles IEC 60947‑2 690 VAC The NZM3 Series of circuit breakers offer a full range of circuit breakers with optional UL 489 and CSA 22.2 standards. Covering current ratings between 250 A and 630 A. Auxiliary switch, shunt trip, and undervoltage release are optional.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
NZMN3-AEF400-NA
Item Number
NZMN3-AEF400-NA
Manufacturer
Klockner-Moeller, Div of Eaton Corp.
Product Series
NZM3
Family Series
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, NZM3 Series
Poles
3
Current Rating
400 A
Max Voltage
690 VAC
Protection
System & Cable
Trip Unit
Electronic
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Approvals
CCC, CE, CSA, UL
Gross Weight
6.5 lbs
Net Weight
6.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved