Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. OETL-NF200A-F
    OETL-NF200A-F
    ABB Disconnect Switches, OETL Series
    Item Number
    OETL-NF200A-F
    MFG Item Number
    OETL-NF200A-F
    Series
    OETL
    Product Description
    Disconnect Switch, 3-P, 200A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 200 A
    Voltage AC 600 VAC
    Voltage DC 840 VDC
    Operator Type Thru-Door
    Mounting Panel
    UL Class UL98
    Max HP 230/240V 3PH 75 hp
    Max HP 460/480V 3PH 150 hp
    Max HP 600V 3PH 200 hp
    Fusible No
    Availability

    Obsolete Item No Longer Available

  2. OETL-NF200A2SW
    OETL-NF200A2SW
    ABB Disconnect Switches, OETL Series
    Item Number
    OETL-NF200A2SW
    MFG Item Number
    OETL-NF200A2SW
    Series
    OETL
    Product Description
    DISCONNECT SWITCH
    Specifications
    Specifications
    Poles 3
    Current Rating 200 A
    Voltage AC 600 VAC
    Voltage DC 840 VDC
    Operator Type Thru-Door
    Mounting Panel
    UL Class UL98
    Max HP 230/240V 3PH 75 hp
    Max HP 460/480V 3PH 150 hp
    Max HP 600V 3PH 200 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OETL-NF200ASW
    OETL-NF200ASW
    ABB Disconnect Switches, OETL Series
    Item Number
    OETL-NF200ASW
    MFG Item Number
    OETL-NF200ASW
    Series
    OETL
    Product Description
    Disconnect Switch, 200A, Switch Only
    Specifications
    Specifications
    Poles 3
    Current Rating 200 A
    Voltage AC 600 VAC
    Voltage DC 840 VDC
    Operator Type Thru-Door
    Mounting Panel
    UL Class UL98
    Max HP 230/240V 3PH 75 hp
    Max HP 460/480V 3PH 150 hp
    Max HP 600V 3PH 200 hp
    Fusible No
    Availability

    Obsolete Item No Longer Available

  4. OETL-NF400-FC
    OETL-NF400-FC
    ABB Disconnect Switches, OETL Series
    Item Number
    OETL-NF400-FC
    MFG Item Number
    OETL-NF400-FC
    Series
    OETL
    Product Description
    Disconnect Switch, 3-P, 400A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 400 A
    Voltage AC 600 VAC
    Voltage DC 840 VDC
    Operator Type Thru-Door
    Mounting Panel
    UL Class UL98
    Max HP 230/240V 3PH 125 hp
    Max HP 460/480V 3PH 250 hp
    Max HP 600V 3PH 350 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. OETL-NF400SW
    OETL-NF400SW
    ABB Disconnect Switches, OETL Series
    Item Number
    OETL-NF400SW
    MFG Item Number
    OETL-NF400SW
    Series
    OETL
    Product Description
    DISCONNECT SWITCH, 3-P, 400A/600V, NF
    Specifications
    Specifications
    Poles 3
    Current Rating 400 A
    Voltage AC 600 VAC
    Voltage DC 840 VDC
    Operator Type Thru-Door
    Mounting Panel
    UL Class UL98
    Max HP 230/240V 3PH 125 hp
    Max HP 460/480V 3PH 250 hp
    Max HP 600V 3PH 350 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. OETL-NF200
    OETL-NF200
    ABB Disconnect Switches, OETL Series
    Item Number
    OETL-NF200
    MFG Item Number
    OETL-NF200
    Series
    OETL
    Product Description
    Disconnect Switch Kit, 3-P, 200A/
    Specifications
    Specifications
    Poles 3
    Current Rating 200 A
    Voltage AC 600 VAC
    Voltage DC 840 VDC
    Operator Type Thru-Door
    Mounting Panel
    Enclosed No
    UL Class UL98
    Max HP 230/240V 3PH 75 hp
    Max HP 460/480V 3PH 150 hp
    Max HP 600V 3PH 200 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved