OETL-NF800A-FC
ABB Disconnect Switches, SWITCHLINE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OETL-NF800A-FC

ABB Disconnect Switches, SWITCHLINE Series
In stock
Item Number
OETL-NF800A-FC
MFG Item Number
OETL-NF800A-FC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SWITCHLINE Series
Item #
OETL-NF800A-FC
Disconnect Switch, 3-P, 800A/600V,

SWITCHLINE Series Information

  • 16~100 Amps
  • 600VAC Maximum
  • UL; CSA Approved
  • 3 or 4 Poles
  • Door Mounted
ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Compact Size

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OETL-NF800A-FC
Item Number OETL-NF800A-FC
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Poles 3
Enclosed No
Current Rating 800 A
Operator Type Flange
Mounting Panel
UL Class UL98
Max HP 230/240V 3PH 500 hp
Max HP 460/480V 3PH 250 hp
Comments Handles and shafts or cables are required and sold separately.
Net Weight 1 lb
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved