OS30AJF30/HS12/12
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS30AJF30/HS12/12

ABB Disconnect Switches
In stock
Item Number
OS30AJF30/HS12/12
MFG Item Number
OS30AJF30/HS12/12
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Disconnect Switches, Series
Item #
OS30AJF30/HS12/12
DISCONNECT SWITCH KIT, FUSIBLE, 30A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OS30AJF30/HS12/12
Item Number OS30AJF30/HS12/12
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 3
Current Rating 30 A
Fusible Yes
Fuse Class J
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved