OTDC16F3
ABB Disconnect Switches, OTDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OTDC16F3

ABB Disconnect Switches, OTDC Series
In stock
Item Number
OTDC16F3
MFG Item Number
OTDC16F3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, OTDC Series
Item #
OTDC16F3
3 POLE 16 AMP DISCONNECTOR SWITCH

OTDC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OTDC16F3
Item Number OTDC16F3
Manufacturer ABB
Product Series OTDC
Family Series ABB Disconnect Switches, OTDC Series
Fusible No
Current Rating 16 A
Poles 3
Voltage DC 1,000 VDC
UL Rating Yes
Mounting DIN
Operator Type 3
Enclosed No
Net Weight 0.46 lbs
Gross Weight 57.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved