P-P11#3R2-F2RX-C6
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-P11#3R2-F2RX-C6

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-P11#3R2-F2RX-C6
MFG Item Number
P-P11#3R2-F2RX-C6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-P11#3R2-F2RX-C6
N4X(3)USB6Ft/

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-P11#3R2-F2RX-C6
Item Number P-P11#3R2-F2RX-C6
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets None
GFCI No
Circuit Breaker No
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 4X
IP Rating IP65
Universal Serial Bus A Female to A Male
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved