P020SATEFC
Elite Industrial Mfg. Phase Converters, EIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P020SATEFC

Elite Industrial Mfg. Phase Converters, EIM Series
In stock
Item Number
P020SATEFC
MFG Item Number
P020SATEFC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Phase Converters, EIM Series
Item #
P020SATEFC
Phase Converter, 480V, 1PH to 3PH,

EIM Series Information

  • Custom Made Idler Motor Made in the U.S.A
  • Built‑in Screens/Factory Shaft Removal
  • No Need to Bypass Single Phase Power
  • NEMA 4x Rated Control Cabinets
  • 660V Rated Oil Capacitors
  • Proprietary Rotor Design
  • No Starting Capacitors
  • UL508A Certified
  • Easy Installation

MAIN SERVICE ENTRANCE PACKAGE
This package offers a built in circuit breaker with a through‑the‑door disconnect, acting as the main service entrance from the meter socket.

START/AUTO PACKAGE
This package offers a built in starter, overload protection, output contactor with time delay, and send return 120V terminal strip for auto start. This package also features easy to access input/output terminals and has the single phase power bypassed internally.

VOLTAGE ASSIST PANEL
The voltage assist panel is used to reduce voltage when larger loads are not applied.

CURRENT CUTTER PACKAGE
This package reduces starting current amps by approximately 70%. Using a mechanical soft start configuration, EIM converters are able to start large (30‑125 HP) idler motors on very little amperage. Reduce voltage flicker, and close jobs faster today!


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P020SATEFC
Item Number P020SATEFC
Manufacturer Elite Industrial Mfg.
Product Series EIM
Family Series Elite Industrial Mfg. Phase Converters, EIM Series
Voltage 480 VAC
Max Running Horsepower 20 hp
Max Starting Horsepower 10 hp
Running Current (A) 26 A
Running Current 26
Starting Current (A) 120 A
No-Load Idle Current 3 A
Motor Screen No
Start/Auto Yes
Voltage Assist No
Current Cutter No
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved