The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P6101Z2200000
West Control Solutions Process Controllers, 6100 Series
In stock
Item Number
P6101Z2200000
MFG Item Number
P6101Z2200000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 6100 Series
Plus Series 1/16 DIN PID Controller
1/16 DIN Ramping Setpoint Heat/Cool Operation These temperature controllers have an improved interface, technical functionality and field flexibility. These controllers five the best in comprehensive control for the most temperature and process control loops. These temperature controllers have manual or auto tuning and auto detected hardware.
Process & Loop Alarms Jumperless Configuration
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
P6101Z2200000
Item Number
P6101Z2200000
Manufacturer
West Control Solutions
Product Series
6100
Family Series
West Control Solutions Process Controllers, 6100 Series
Power Supply
100-240 VAC
Nominal Power Supply
120 VAC, 208 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Solid State AC
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, C, J, K, L, N, R, S, T
Approvals
CE, UL
RoHS
No
Net Weight
0.4189 lbs
Gross Weight
0.5732 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved