The store will not work correctly when cookies are disabled.
PB6
Cooper Enclosures, Type 12/13 Pushbutton Series
MFG Item Number
78205170086
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 12/13 Pushbutton Series
Pushbutton Enclosure, 6-Hole, 30mm,
Type 12/13 Pushbutton Series Information
- For Standard 22.5mm and 30.5mm Pushbuttons, Pilot Lights and Switches
- Protects Against Circulating Dust, Falling Dirt and More
- NEMA Type 12 and 13
- Wall Mounted
- IP65
Cooper B‑Line pushbutton enclosures provide a broad configuration range from painted to stainless steel options in both 22.5mm and 30.5mm sizes.
Specifications
Specifications
Nominal Depth |
3 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
78205170086 |
Item Number |
PB6 |
Manufacturer |
Cooper |
Product Series |
Type 12/13 Pushbutton |
Family Series |
Cooper Enclosures, Type 12/13 Pushbutton Series |
Material |
Steel |
Composition |
Metallic |
Number of Holes |
6 |
Hole Size (mm) |
30 mm |
Cover Design |
Hinged |
Nominal Height |
10 " |
Nominal Width |
6 " |
Latching Mechanism |
Screws |
NEMA Rating |
NEMA 12, NEMA 13 |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
5.769 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved