PDV08-3,50-V-K
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDV08-3,50-V-K

Altech Terminals
In stock
Item Number
PDV08-3,50-V-K
MFG Item Number
PDV08-3,50-V-K
PDV08-3,50-V-K is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
PDV08-3,50-V-K
PCB Dual Row Header, 8 Pole, 3.50mm,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDV08-3,50-V-K
Item Number PDV08-3,50-V-K
Manufacturer Altech
Family Series Altech Terminals
Number of Ports 8
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 300 V
Color Green
Housing Material Polyamide
Max Working Temperature 221 °F
Approvals UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved