The store will not work correctly when cookies are disabled.
PED21-1/0SSP-Z
Ilsco Plugs & Receptacles, PEDSS Series
In stock
Item Number
PED21-1/0SSP-Z
MFG Item Number
PED21-1/0SSP-Z
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, PEDSS Series
STREET WISE 2 INPUT X 1 OUTPUT WIRE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PED21-1/0SSP-Z |
Item Number |
PED21-1/0SSP-Z |
Manufacturer |
Ilsco |
Product Series |
PEDSS |
Family Series |
Ilsco Plugs & Receptacles, PEDSS Series |
Line Side Wire Range |
14-1/0 AWG |
Number of Ports-Inputs |
2 |
Number of Ports-Outputs |
1 |
Voltage Rated |
600 V |
Oxide Inhibiting |
Yes |
Material |
Aluminum Alloy |
Case Material |
Polymer |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.163 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved