PMB1612
Carlon, a T & B Brand Enclosures, HP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMB1612

Carlon, a T & B Brand Enclosures, HP Series
In stock
Item Number
PMB1612
MFG Item Number
PMB1612
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, HP Series
Item #
PMB1612
Inner Panel, PVC

HP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMB1612
Item Number PMB1612
Manufacturer Carlon, a T & B Brand
Product Series HP
Family Series Carlon, a T & B Brand Enclosures, HP Series
Material PVC
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 16 "
Nominal Width 12 "
Net Weight 2.36 lbs
Gross Weight 2.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved