PMN11001
TEKTON Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMN11001

TEKTON Hand Tools
In stock
Item Number
PMN11001
MFG Item Number
PMN11001-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
PMN11001
Mini Long Nose Pliers

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMN11001-S
Item Number PMN11001
Manufacturer TEKTON
Family Series TEKTON Hand Tools
Tool Type Long Nose Pliers
Number of Pieces 1
Pliers Yes
Cutters Yes
Strippers No
Crimpers No
Tool Length 5 "
Nose Length 1 "
Application Copper, Aluminum
Insulated Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved