The store will not work correctly when cookies are disabled.
POEXKIT4
Panduit Power Over Ethernet Injector
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Over Ethernet Injector, Series
PoE Extender Kit with 1 Port Tx And 4 Po
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
POEXKIT4 |
Item Number |
POEXKIT4 |
Manufacturer |
Panduit |
Family Series |
Panduit Power Over Ethernet Injector |
Number of Fiber Optic Ports |
4 |
Color |
Black |
Operating Temperature |
-40-158 °F |
Approvals |
UL |
RoHS |
Yes |
Comments |
Port Extender Kit with 1-Port Transmitter box, 4-Port Reciever Box, 1 60W 55V Power Supply |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved