The store will not work correctly when cookies are disabled.
POWER-110W
Panduit Power Over Ethernet Injector
MFG Item Number
POWER-110W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Over Ethernet Injector, Series
POWER SUPPLY 110W C14M AC-55VDC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
POWER-110W |
Item Number |
POWER-110W |
Manufacturer |
Panduit |
Family Series |
Panduit Power Over Ethernet Injector |
Color |
Black |
Operating Temperature |
-40-158 °F |
Comments |
110W Power Supply |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved