PPBPS24200TC
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPBPS24200TC

Crouse Hinds Fittings
In stock
Item Number
PPBPS24200TC
MFG Item Number
PPBPS24200TC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PPBPS24200TC
Cable Glands

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPBPS24200TC
Item Number PPBPS24200TC
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 2 "
Pull Box Length 24 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved