PPBPS48300TC
Crouse Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PPBPS48300TC

Crouse Hinds Fittings
In stock
Item Number
PPBPS48300TC
MFG Item Number
PPBPS48300TC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PPBPS48300TC
Cable Glands

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PPBPS48300TC
Item Number PPBPS48300TC
Manufacturer Crouse Hinds
Family Series Crouse Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 3 "
Pull Box Length 48 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved